4.33" X 242 Ft. Black TT Ribbon

Item #: 101798

Cat #: TT100OUTSM

UPC: 089306151999

to view pricing and more.
Documents & Guides
Thermal Transfer Ribbon, Soft Resin, 4.33" x 242', .50" Core, PET, Black

Overview

Thermal Transfer Ribbon, Soft Resin, 4.33" x 242', .50" Core, PET, Black

HellermannTyton thermal transfer ribbons are designed for use in HellermannTyton thermal transfer printers. Available on 1/2" and 1" cores, the ribbons are coated side out and available in two different lengths. All ribbons are available in a variety of colors and are matched to the HellermannTyton label stock to give the best chemical and abrasion resistance.

Also known as: 089306151999, TT100OUTSM

Specifications

Type: Ribbon
Width: 4.330 in
Length: 242 ft
Color: Black
Type: Ribbon
Length: 242 ft
Width: 4.330 in
Color: Black