RAB FFLED26YW

Item #: 1018020

Cat #: FFLED26YW

UPC: 019813222448

Sign In or Register to view pricing and more.
Documents & Guides

Overview

RAB FFLED26YW

Ultra efficient LED and optical design Replaces 100W MH floodlights. 100,000 hour life based on LM-80 tests. Air-flow technology heatsink. 5-year warranty.

Also known as: 019813222448, FFLED26YW

Specifications

Mounting: Arm
Color Temperature: 3000 (Warm White)
Wattage: 26
Color: White
Light Technology: LED
Lumens: 3952
Mounting: Arm
Wattage: 26
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 3952