Controller, CompactLogix, 5380, 600KB, 8 -I/O, 16 Nodes, Standard

Item #: 1018050
Cat #: 5069-L306ER
UPC: 889508071268
Sign In or Register to view pricing and more.
Controller, CompactLogix, 5380, 600 KB, 8 -I/O, 16 Nodes, Standard

Overview

Controller, CompactLogix, 5380, 600 KB, 8 -I/O, 16 Nodes, Standard
Our CompactLogix™ and Compact GuardLogix® 5380 controllers provide higher performance, increased capacity, improved productivity and enhanced security to help meet the growing demands of smart machines and equipment for manufacturing. All standard and safety controllers use a modern programming environment, Studio 5000 Logix Designer® application, to allow users to work collaboratively to design and maintain their systems. This common environment optimizes efficiency, reduces time to commission and manages integrated motion over EtherNet/IP™ for high-speed motion applications and up to SIL 3/PLe safety solutions. These controllers are ideal for applications requiring high-performance communications, I/O and motion control for up to 32 axes.
Also known as: 889508071268, 5069-L306ER

Specifications

Type: Controller
Mounting: Chassis
Size: 600 KB
Type: Controller
Size: 600 KB
Mounting: Chassis

Customer Reviews

No reviews for this product
(0)