Enclosure Back Panel, Steel

Item #: 1018191

Cat #: PG164

UPC: 085339982050

to view pricing and more.
Documents & Guides
Enclosure Back Panel, Height: 14.75", Width: 12.88", Depth: 0.08", Steel

Overview

Enclosure Back Panel, Height: 14.75", Width: 12.88", Depth: 0.08", Steel

Enclosure back panel accessory for mounting electrical/electronic devices securely down inside 

Also known as: 085339982050, PG164

Specifications

Material: Steel
Height: 14.750 in
Depth: 0.080 in
Material: Steel
Depth: 0.080 in
Height: 14.750 in