ABB S201M-C1 S200M MCB 230V 1 POLE

Item #: 1018202

Cat #: S201M-C1

UPC: 016779549923

to view pricing and more.
Documents & Guides

Overview

ABB S201MC1
Also known as: 016779549923, S201M-C1

Specifications

Volts DC: 60
Amps: 1
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 60
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA