100 Ft. Closed Case Long Tape

Item #: 1018233

Cat #: DWHT34036L

UPC: 076174340365

to view pricing and more.
Documents & Guides
100 Ft. Closed Case Long Tape, 5:1 Gear Ratio For 5X Faster Blade Rewind Blade Release Button For Easy Blade Pull Out Spring Loaded Caribiner Attachment For Easy Transportation Rust-Resistant Coating Prolongs Blade Life Dirt Removal Window To Empty Dust Particles Inside Of Tool Durable Stainless Steel Crank Arm Belt Clip For Easy Attachment And Storage

Overview

100 Ft. Closed Case Long Tape, 5:1 Gear Ratio For 5X Faster Blade Rewind Blade Release Button For Easy Blade Pull Out Spring Loaded Caribiner Attachment For Easy Transportation Rust-Resistant Coating Prolongs Blade Life Dirt Removal Window To Empty Dust Particles Inside Of Tool Durable Stainless Steel Crank Arm Belt Clip For Easy Attachment And Storage

The 100 ft. Steel Long Tape features a blade-release button and a 5 to 1 gear ratio for fast blade rewinds for efficiency. The long tape's stainless-steel crank arm provides durability for demanding job-sites. A spring-loaded carabineer attachment offers great portability.

Also known as: 076174340365, DWHT34036L

Features & Benefits

  • 5:1 gear ratio for 5X faster blade rewind
  • Blade release button for easy blade pull out
  • Spring loaded carabineer attachment for easy transportation
  • Rust-resistant coating prolongs blade life
  • Dirt removal window to empty dust particles inside of tool
  • Durable stainless steel crank arm
  • Belt clip for easy attachment and storage

Specifications

Length: 100 ft
Color: Black/Yellow
Length: 100 ft
Color: Black/Yellow