CABLE TIE 40LB 11IN YELLOW NYLON

Item #: 1018304

Cat #: TY26M-4

UPC: 786210844961

to view pricing and more.
Documents & Guides
THB TY26M-4 CABLE TIE 40LB 11

Overview

THB TY26M-4 CABLE TIE 40LB 11
Also known as: 786210844961, TY26M-4

Specifications

Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.100 in
Color: Yellow
Width: 0.140 in
Material: Nylon
Color: Yellow
Weight Capacity: 30 lbs
Length: 11.100 in