Power Outlet Panel, Temporary, 50A, 120/240VAC

Item #: 1018350

Cat #: CHU1G7N7NS

UPC: 782114215722

to view pricing and more.
Documents & Guides
50 Amp. 120/240V, Unmetered, Surface Mount, Top Feed, Receptacle Type, Left Position: NEMA 14-50R

Overview

50 Amp. 120/240V, Unmetered, Surface Mount, Top Feed, Receptacle Type, Left Position: NEMA 14-50R
Also known as: 782114215722, CHU1G7N7NS

Specifications

Family / Style: CH
Mounting: Surface
Volts AC: 120/240
Amps: 50
NEMA Configuration: 14-50R
Family / Style: CH
Volts AC: 120/240
NEMA Configuration: 14-50R
Mounting: Surface
Amps: 50