ABB S202MUC-K25 MCB S200MUC 2P K 25

Item #: 1018695

Cat #: S202MUC-K25

UPC: 013614433256

Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MUCK25 MCB S200MUC 2P

Overview

ABB S202MUCK25 MCB S200MUC 2P
Also known as: 013614433256, S202MUC-K25

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 25
Type: Trip Curve K
Interrupt Rating DC: 10 kA