Starter, Definite Purpose, 25A, 3P, 600VAC, Open, 480VAC Coil

Item #: 1018740
Cat #: 8911DPSO23V06
UPC: 78590155669
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 25 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 480 Volt AC Coil

Overview

Starter, Definite Purpose, 25 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 480 Volt AC Coil
Also known as: 78590155669, 8911DPSO23V06

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 25
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Phase: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 25
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)