1-Light Outdoor Semi-Flush, 100W, A19, 120V, Oxford Bronze

Item #: 1018843
Cat #: 60529-746
UPC: 785652117411
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Semi-Flush Convertible Pendant, 100 Watt, A19, Medium Base, 120 Volt, Oxford Bronze Finish, Satin Etched Glass, 48 Inch Steel Chain, Safety Listed for Damp Location

Overview

One Light Outdoor Semi-Flush Convertible Pendant, 100 Watt, A19, Medium Base, 120 Volt, Oxford Bronze Finish, Satin Etched Glass, 48 Inch Steel Chain, Safety Listed for Damp Location
Also known as: 785652117411, 60529-746

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Bronze
Mounting: Ceiling
Material: Die Cast Aluminum
Wattage: 100
Color: Bronze
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)