Ferrule, 4 AWG

Item #: 1018954

Cat #: F85-12-C

UPC: 074983763627

to view pricing and more.
Ferrule, 4 AWG, 0.47" Length

Overview

Ferrule, 4 AWG, 0.47" Length
Also known as: 074983763627, F85-12-C

Specifications

Material: Copper
Length: 0.470 in
Material: Copper
Length: 0.470 in