6" Housing IC, Recessed

Item #: 1019033
Cat #: E7ICATNB
UPC: 080083737697
Sign In or Register to view pricing and more.
Documents & Guides
6" IC, AIRTITE, New Construction, No Socket Bracket Housing, 120V

Overview

6" IC, AIRTITE, New Construction, No Socket Bracket Housing, 120V
Also known as: 080083737697, E7ICATNB, Can lights

Specifications

Type: IC
Diameter: 6 in
Type: IC
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)