Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve B, 13 A, No Neutral

Item #: 1019125

Cat #: 1492-SPM2B130

UPC: 885630617114

to view pricing and more.
Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve B, 13 A, No Neutral

Overview

Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve B, 13 A, No Neutral

1492SPM

Also known as: 885630617114, 1492-SPM2B130

Specifications

Poles: 2
Amps: 13
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve B
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Amps: 13
Volts AC: 277, 480Y
Volts DC: 96