ABB S202MUC-B6 MCB S200MUC 2P B 6A

Item #: 1019333
Cat #: S202MUC-B6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MUCB6 MCB S200MUC 2P

Overview

ABB S202MUCB6 MCB S200MUC 2P
Also known as: S202MUC-B6

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve B
Interrupt Rating AC: 6kA
Interrupt Rating DC: 10kA
Amps: 6
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)