100MM SEALED PLINTH 800X600

Item #: 1019382

Cat #: P2B186

UPC: 783510309510

Sign In or Register to view pricing and more.
Documents & Guides
100MM SEALED PLINTH 800X600

Overview

100MM SEALED PLINTH 800X600
Also known as: 783510309510, P2B186

Specifications

Type: Plinth Base
Material: Steel
Width: 22.200 in
Depth: 31.500 in
Height: 3.940 in
Type: Plinth Base
Width: 22.200 in
Height: 3.940 in
Material: Steel
Depth: 31.500 in