HOF P2C206 BACK OR FRONT COVE

Item #: 1019386

Cat #: P2C206

UPC: 783510312114

to view pricing and more.
Documents & Guides
HOF P2C206 BACK OR FRONT COVE

Overview

HOF P2C206 BACK OR FRONT COVE
Also known as: 783510312114, P2C206

Specifications

Material: Steel
Depth: 0.790 in
Type: End Panels
Width: 23.500 in
Height: 78.100 in
Material: Steel
Type: End Panels
Height: 78.100 in
Depth: 0.790 in
Width: 23.500 in