3-Light Hall/Foyer, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1019397
Cat #: 5224503-962
UPC: 785652110993
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Hall/Foyer, 100 Watt, A19, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Three Light Hall/Foyer, 100 Watt, A19, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652110993, 5224503-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Diameter: 18 1/8 in
Material: Steel
Type: Ceiling Fixture
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 18 1/8 in
Type: Ceiling Fixture
Wattage: 100
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)