4.5W A19 LED Lamp, 27K

Item #: 1019420

Cat #: LED4.5A15C827FIL

UPC: 046135744129

to view pricing and more.
Documents & Guides
ULTRA LED A15 Clear Filament Lamp, Candelabra Base, 4.5 Watt, 2700K, 80 CRI, 450 Lumen, Rated Life: 15000 Hours, Replaces 40W Incandescent, Standard Case Qty: 6 Sylvania Part # 74412

Overview

ULTRA LED A15 Clear Filament Lamp, Candelabra Base, 4.5 Watt, 2700K, 80 CRI, 450 Lumen, Rated Life: 15000 Hours, Replaces 40W Incandescent, Standard Case Qty: 6 Sylvania Part # 74412
Also known as: 046135744129, LED4.5A15C827FIL

Specifications

Volts AC: 120
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: A15 (Arbitrary)
Lumens: 450
Wattage: 4.500
Base: Candelabra Screw (E12)