BRK FG250AB 9V Alkaline Battery Smo

Item #: 1019440

Cat #: FG250AB

UPC: 029054003119

Sign In or Register to view pricing and more.
Documents & Guides
Basic battery operated smoke alarm perfect for use in existing multi-family applications.

Overview

Basic battery operated smoke alarm perfect for use in existing multi-family applications.

Basic battery operated smoke alarm perfect for use in existing multi-family applications.

Also known as: 029054003119, FG250AB

Specifications

Type: Ionization
Mounting: Surface
Color: White
Diameter: 4.250 in
Depth: 1.600 in
Type: Ionization
Color: White
Depth: 1.600 in
Mounting: Surface
Diameter: 4.250 in