Multi-Tap Connector, Aluminum, Insulated, 4 AWG to 600 MCM

Item #: 101946

Cat #: BIBS6004

UPC: 781810224113

to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 4 Port, 1 Sided Entry, 4 AWG to 600 MCM, 600 Voltolt, AL/CU Rated.

Overview

Multi-Tap Connector, Aluminum, Insulated, 4 Port, 1 Sided Entry, 4 AWG to 600 MCM, 600 Voltolt, AL/CU Rated.
Also known as: 781810224113, BIBS6004

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 4
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 4 - 600