
Wallplate, QuickPort, 2-Gang, 4-Port, ID Windows, Black
Item #: 101959
Cat #: 42080-4EP
UPC: 078477951552
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 2-Gang, 4-Port, Box Mount, (4) ID Windows, Color: Black.
Overview
Wallplate, QuickPort, 2-Gang, 4-Port, Box Mount, (4) ID Windows, Color: Black.
QuickPort Wallplate with ID window, dual gang, 4-port, black
Also known as: 078477951552, 42080-4EP
Specifications
| Gangs: | 2 |
| Mounting: | Box |
| Color: | Black |
| Material: | Plastic |
| Number of Ports: | 4 |
| Gangs: | 2 |
| Color: | Black |
| Number of Ports: | 4 |
| Mounting: | Box |
| Material: | Plastic |