9W BR30 LED Lamp, 30K

Item #: 1019606

Cat #: LBR30/9/830/D-46

UPC: 751338001442

to view pricing and more.
Documents & Guides
No Documents Available
TPZ LBR30/9/830/D-46 73413 LED BR30 9W 3000K *** This lighting product cannot be sold in California. ***

Overview

TPZ LBR30/9/830/D-46 73413 LED BR30 9W 3000K *** This lighting product cannot be sold in California. ***
Also known as: 751338001442, LBR30/9/830/D-46

Specifications

Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Lumens: 770
Standards: California Proposition 65
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Lumens: 770
Wattage: 9.500
Shape: BR30 (Bulged Reflector)
Standards: California Proposition 65