Low-Profile 2-Door Disconnect Type 12, 48.00x78.50x24.00, Gray, Steel

Item #: 1019618

Cat #: A48X2E7824

UPC: 783510136611

to view pricing and more.
Heavy duty multi-bay enclosure with a lower profile to maintain line of sight in factory. This Low-Profile 2-Door Disconnect Type 12, A48X2E7824 item measures 48.00x78.50x24.00 inches with material of Steel colored Gray.

Overview

Heavy duty multi-bay enclosure with a lower profile to maintain line of sight in factory. This Low-Profile 2-Door Disconnect Type 12, A48X2E7824 item measures 48.00x78.50x24.00 inches with material of Steel colored Gray.

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510136611, A48X2E7824

Specifications

Depth: 24 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Height: 48 in
Material: Steel
Width: 78.500 in
Finish: Powder Coated
Depth: 24 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Color: Gray
Height: 48 in
Width: 78.500 in