T5 4-FT 3500K INTEGRATED LAMP

Item #: 1019646

Cat #: T5N435

UPC: 857130006262

to view pricing and more.
Documents & Guides
No Documents Available
T5 4-FT 3500K INTEGRATED LAMP

Overview

T5 4-FT 3500K INTEGRATED LAMP
Also known as: 857130006262, T5N435

Specifications

Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Wattage: 19
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Wattage: 19
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 80+
Lumens: 1600
Light Technology: LED
Volts AC Range: 120 - 277