Concept Window-Door Enclosure, 24.00x20.00x12.00, Lt Gray, Steel

Item #: 1019666

Cat #: CSD242012WLG

UPC: 783510163891

Sign In or Register to view pricing and more.
Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD242012WLG item measures 24.00x20.00x12.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD242012WLG item measures 24.00x20.00x12.00 inches with a material of Steel colored Lt Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510163891, CSD242012WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Height: 24 in
Width: 20 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 24 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Width: 20 in
Depth: 12 in