Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... 600V Rated Molded Case Circuit Breakers
This product has been discontinued.
Share
Siemens
BREAKER 3P 110A 600V 25KA HEG LUGS
Item #: 1020013
Cat #: HEG3B110L
UPC: 783643520530
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BREAKER 3P 110A 600V 25KA HEG LUGS
View product detail below
Associated
Substitutes
Others Bought
Overview
BREAKER 3P 110A 600V 25KA HEG LUGS
Also known as:
783643520530, HEG3B110L
Specifications
Poles:
3
Amps:
110
Poles:
3
Amps:
110
Close
Close and Retry