Cat 6A Patch Cord, 10FT

Item #: 1020075

Cat #: 6210G-10L

UPC: 078477262320

Sign In or Register to view pricing and more.
eXtreme Cat 6A Standard Patch Cord, 10FT, Blue

Overview

eXtreme Cat 6A Standard Patch Cord, 10FT, Blue

eXtreme 10G Standard Patch Cord, CAT 6A, 10-foot length, blue

Also known as: 078477262320, 6210G-10L

Specifications

Color: Blue
Material: Copper
Length: 10 ft
Color: Blue
Length: 10 ft
Material: Copper