390A, 4.8kV, 50kA, ACLS Series, Indicator

Item #: 1020200

Cat #: 5ACLS-18R

UPC: 051712527811

Sign In or Register to view pricing and more.
Eaton Bussmann series 5ACLS fuse, Double barrel, 18R designation, 4.8 kV, 390A, 50 kAIC, Motor start, ACLS, Class R, Ampgard, Double barrel

Overview

Eaton Bussmann series 5ACLS fuse, Double barrel, 18R designation, 4.8 kV, 390A, 50 kAIC, Motor start, ACLS, Class R, Ampgard, Double barrel

Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.

Also known as: 051712527811, 5ACLS-18R

Specifications

Class: R
Volts AC: 4.800kV
Amps: 390
Family / Style: ACLS
Standards: ANSI
Diameter: 76mm
Length: 404mm
Type: 18R, Indicator
Class: R
Amps: 390
Standards: ANSI
Length: 404mm
Volts AC: 4.800kV
Family / Style: ACLS
Diameter: 76mm
Type: 18R, Indicator