A-B 800T-H3109BV 30mm Selector Swit

Item #: 1020213

Cat #: 800T-H3109BV

UPC: 885630221786

to view pricing and more.
Documents & Guides
ALB 800T-H3109BV 30MM SELECTO

Overview

ALB 800T-H3109BV 30MM SELECTO
Also known as: 885630221786, 800T-H3109BV

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches