Photoelectric Sensor, Comet Series

Item #: 1020339

Cat #: 14100AQD07

UPC: 782113843698

to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, 25 Foot (7.6 M) Sensing Range, Infrared Beam, 10-30 Vdc, Connector, Npn And Pnp Output

Overview

Photoelectric Sensor, Comet Series, Reflex, 25 Foot (7.6 M) Sensing Range, Infrared Beam, 10-30 Vdc, Connector, Npn And Pnp Output
Also known as: 782113843698, 14100AQD07

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Range: 25 ft, 7.600 m
Pins: 4
Volts DC Range: 10 - 30
Mounting: Surface
Range: 25 ft, 7.600 m
Volts DC Range: 10 - 30
IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Pins: 4