General Electric 3HP,8P,215T,230/460V,X$D,TEFC,Small AC Motor Model # 5KS215SAA405

Item #: 1020341

Cat #: M9877

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
5KS215SAA405 MOTOR

Overview

5KS215SAA405 MOTOR
Also known as: M9877

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 900
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 220
Phase: 3
Horsepower: 3
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 900
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 220