Fluorescent/LED Dimmer, 24V, Diva, Midnight

Item #: 1020400

Cat #: DVSCTV-MN

UPC: 027557663625

to view pricing and more.
Documents & Guides
Diva Fluorescent/LED Dimmer, 24 Volt, 30mA, 0-10 VDC, Single-Pole Only, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Midnight Satin Finish

Overview

Diva Fluorescent/LED Dimmer, 24 Volt, 30mA, 0-10 VDC, Single-Pole Only, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Midnight Satin Finish

Lutron Diva 0–10 V Wallbox Controls provide reliable, designer-style dimming for 0–10 V LED drivers and fluorescent ballasts. Featuring a large paddle switch with captive linear slider, adjustable high-end and low-end trim, and compatibility with single-pole, 3-way, and power pack applications, these controls deliver flexible performance for commercial and residential lighting systems.

Also known as: 027557663625, DVSCTV-MN

Specifications

Type: 3-Way, 0-10V Dimming
Color: Midnight
Mounting: Surface
Poles: 1
Volts AC: 24
Family / Style: Diva
Amps: 0.030
Light Technology: LED, Fluorescent
Dimmable: Yes
Type: 3-Way, 0-10V Dimming
Mounting: Surface
Volts AC: 24
Amps: 0.030
Dimmable: Yes
Color: Midnight
Poles: 1
Family / Style: Diva
Light Technology: LED, Fluorescent