Global Eg-frame Molded Case Circuit Breaker

Item #: 1020426

Cat #: EGE3125AFG

UPC: 782114875605

Sign In or Register to view pricing and more.
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Ege, Cable In/cable Out, 3-pole, 125 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Adjustable Thermal, Fixed Magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Ege, Cable In/cable Out, 3-pole, 125 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Adjustable Thermal, Fixed Magnetic Trip
Also known as: 782114875605, EGE3125AFG

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y