Duplex Receptacle Wallplate, 1-Gang, Nylon, Orange

Item #: 102049

Cat #: 80703-ORG

UPC: 078477205365

to view pricing and more.
Documents & Guides
1-Gang Duplex Receptacle Wallplate, Nylon, Orange, Engraved "Isolated Ground", Standard Size

Overview

1-Gang Duplex Receptacle Wallplate, Nylon, Orange, Engraved "Isolated Ground", Standard Size

1-Gang Duplex Device Receptacle Wallplate, Standard Size, Orange

Also known as: 078477205365, 80703-ORG

Specifications

Mounting: Device
Size: Standard
Color: Orange
Material: Thermoplastic, Nylon
Type: Standard, Duplex
Gangs: 1
Mounting: Device
Color: Orange
Type: Standard, Duplex
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1