Shunt Release, XT, 120V 60 Hz

Item #: 1020556
Cat #: XTPAXSR120V60H
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Shunt Release, XT Manual Motor Protection Accessory, 120V 60 Hz

Overview

Shunt Release, XT Manual Motor Protection Accessory, 120V 60 Hz
Also known as: XTPAXSR120V60H

Specifications

Mounting: Side
Volts AC: 120
Poles: 1
Mounting: Side
Poles: 1
Volts AC: 120

Customer Reviews

No reviews for this product
(0)