![12 AWG THW-2 Stranded Copper, Red, 500' 12 AWG THW-2 Stranded Copper, Red, 500'](https://rexel-cdn.com/products/image.jpg?i=CAD0C849-A30D-44B0-83A6-29297B584E50&f=420)
12 AWG THW-2 Stranded Copper, Red, 500'
Item #:
1020573
Cat #:
THW12STRRED500RL
UPC:
980100214227
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THW-2 Stranded Copper, 600 Volts, Red, 500 Foot
Overview
12 AWG THW-2 Stranded Copper, 600 Volts, Red, 500 Foot
Suitable for use in conduit or other recognized raceways for services, feeders, and branch circuit wiring. Applications include general purpose grounding for power and distribution circuits in residential, industrial, and commercial buildings
Also known as: 980100214227, THW12STRRED500RL
Specifications
Color: | Red |
Length: | 500 ft |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Color: | Red |
Gauge: | 12 |
Volts AC: | 600 |
Length: | 500 ft |
Material: | Copper |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)