Crimp Bonding Plate, Copper, Tinned, 3 in² Min Contact Area

Item #: 1020602

Cat #: LPC535L

UPC: 782856429890

to view pricing and more.
Documents & Guides
CAD LPC535L PLATE CU STAMPED

Overview

CAD LPC535L PLATE CU STAMPED

The crimp bonding plate is used to crimp over cable for direct contact.

Also known as: 782856429890, LPC535L

Features & Benefits

  • Compression type fingers crimp over cable for direct contact

Specifications

Material: Copper
Width: 2.500 in
Height: 0.060 in
Finish: Tinned
Depth: 2.710 in
Standards: Build America Buy America Compliant
Material: Copper
Height: 0.060 in
Depth: 2.710 in
Width: 2.500 in
Finish: Tinned
Standards: Build America Buy America Compliant