LED Retrofit Lighting Module, 120V, 4000K, White

Item #: 1020761

Cat #: RL475-550L-DIMTR-120-40K-90+-WH

UPC:

to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 550 Lumen, 120V, 4000K, Dimmable, White

Overview

LED Retrofit Lighting Module, 550 Lumen, 120V, 4000K, Dimmable, White
Also known as: RL475-550L-DIMTR-120-40K-90+-WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Wattage: 9
Light Technology: LED