5"/6" LED Retrofit, 850L, 30K

Item #: 1020872
Cat #: LED11DR5630K
UPC: 762148067559
Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Downlight, Retrofit, 9.5 Watt, 120V, 850 Lumens, Color Temperature: 3000K, White Trim, Life: 35,000 Hours, Replaces up To 75W Incandescent, Dimmable

Overview

5"/6" LED Downlight, Retrofit, 9.5 Watt, 120V, 850 Lumens, Color Temperature: 3000K, White Trim, Life: 35,000 Hours, Replaces up To 75W Incandescent, Dimmable
TCP’s Dimmable Retrofit Kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Also known as: 762148067559, LED11DR5630K, 6" LED RETROFIT TRIM

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Dimmable: Yes
Lumens: 850
Diameter: 5 in, 6 in
Light Technology: LED
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)