5"/6" LED Retrofit

Item #: 1020873

Cat #: LED11DR5641K

UPC: 762148067566

to view pricing and more.
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 11, Lumens: 900, Color Temperature: 4100K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 75W Incandescent. Dimmable

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 11, Lumens: 900, Color Temperature: 4100K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 75W Incandescent. Dimmable

TCP’s Dimmable Retrofit Kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.

Also known as: 762148067566, LED11DR5641K

Specifications

Color Temperature: 4100 (Cool White)
Volts AC: 120
Color: White
Wattage: 11
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Color: White
Lumens: 900
Dimmable: Yes
Volts AC: 120
Wattage: 11
Light Technology: LED