15W A21 LED Lamp, 50K

Item #: 1020994

Cat #: S9803

UPC: 045923098031

to view pricing and more.
Documents & Guides
No Documents Available
SAT S9803 15A 21/LED 5000K 120V 4PK

Overview

SAT S9803 15A 21/LED 5000K 120V 4PK
Also known as: 045923098031, S9803

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 500
Wattage: 15
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 80
Color Temperature: 5000 (Bright White)
Wattage: 15