Breaker, 0.5A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Trip Curve D

Item #: 10212

Cat #: 1489-A2D005

UPC: 781180896460

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 0.50 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve D

Overview

Breaker, 0.50 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve D
Also known as: 781180896460, 1489-A2D005

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 0.500
Type: Trip Curve D
Interrupt Rating AC: 14 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1489
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 14 kA