TH SW V/WIN 60A 600V

Item #: 1021287

Cat #: TH3362SSW

UPC: 783164065039

Sign In or Register to view pricing and more.
Documents & Guides
TH SW V/WIN 60A 600V 4X

Overview

TH SW V/WIN 60A 600V 4X
Also known as: 783164065039, TH3362SSW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60