BFA RELAY 4NO-4NC

Item #: 1021324

Cat #: BFA44F

UPC: 782114797808

to view pricing and more.
Eaton BF Series Basic Relay, 300V max. voltage rating, Eight-pole, 110/120V coil voltage, 50/60 Hz, 4NO-4NC contact configuration, Overlapping contacts

Overview

Eaton BF Series Basic Relay, 300V max. voltage rating, Eight-pole, 110/120V coil voltage, 50/60 Hz, 4NO-4NC contact configuration, Overlapping contacts

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 782114797808, BFA44F

Specifications

Poles: 8
Poles: 8