CFM Side-Mount Filter Fan, Max 159

Item #: 1021326

Cat #: HF1024413

UPC: 783510342883

Sign In or Register to view pricing and more.
CFM Side-Mount Filter Fan, Max 159, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.88, Voltage: 24 VDC, Height: 10.13", Width: 10.14", Depth: 5.18", Black

Overview

CFM Side-Mount Filter Fan, Max 159, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.88, Voltage: 24 VDC, Height: 10.13", Width: 10.14", Depth: 5.18", Black

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342883, HF1024413

Specifications

Material: Plastic
Height: 10.130 in
Weight: 4.200 lb
Finish: Smooth Matte
Width: 10.140 in
Depth: 5.180 in
Color: Graphite Black
Material: Plastic
Weight: 4.200 lb
Width: 10.140 in
Color: Graphite Black
Height: 10.130 in
Finish: Smooth Matte
Depth: 5.180 in