This product has been discontinued.

Undercabinet Light, Xenon, 4-Light, 30", 18W, 12V, Stainless Steel
Item #: 102149
Cat #: 10584SS
UPC: 783927120999
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 4-Light, 30", 18W, 12V, Stainless SteelUndercabinet Light, Xenon, 4-Light, 18 Watt, 12 Volt, Length: 30 inch, Color: Stainless Steel
Overview
Undercabinet Light, Xenon, 4-Light, 30", 18W, 12V, Stainless SteelUndercabinet Light, Xenon, 4-Light, 18 Watt, 12 Volt, Length: 30 inch, Color: Stainless Steel
Also known as: 783927120999, 10584SS
Specifications
| Volts AC: | 12 |
| Wattage: | 18 |
| Length: | 30 in |
| Type: | Undercabinet Light |
| Color: | Stainless |
| Volts AC: | 12 |
| Length: | 30 in |
| Color: | Stainless |
| Wattage: | 18 |
| Type: | Undercabinet Light |