APP 1813 3-1/2 IN X 48 IN PTC PULL

Item #: 1021527

Cat #: 1813

UPC: 781381770859

to view pricing and more.
Documents & Guides
APP 1813 3-1/2" X 48" PTC PUL

Overview

APP 1813 3-1/2" X 48" PTC PUL
Also known as: 781381770859, 1813

Specifications

Height: 3 1/2 in
Width: 3 1/2 in
Material: Steel
Length: 48 in
Height: 3 1/2 in
Material: Steel
Width: 3 1/2 in
Length: 48 in