4' 15W T8 LED Lamp, 40K

Item #: 1021578

Cat #: L15T8SE440-G

UPC: 767627764202

to view pricing and more.
Documents & Guides
LED Lamp, 15 Watts, Universal Voltage: 120-277V, T8 Linear Replacement Lamp, Single End Power, Length: 48 Inch, Glass

Overview

LED Lamp, 15 Watts, Universal Voltage: 120-277V, T8 Linear Replacement Lamp, Single End Power, Length: 48 Inch, Glass

MaxLite LED T8 Linear Replacement Lamps are the ideal energ saving choices when upgrading traditional linear T8 or T12 fluorescent lamps in fixtures containing standard G13 (medium bi-pin) sockets.

Also known as: 767627764202, L15T8SE440-G

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277