BRUSH 1.5 X .75 X2.5 GRADE HH 14-157521 HH

Item #: 1021593

Cat #: 14157525182201

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BRUSH 1.5 X .75 X2.5 GRADE HH 14-157521 HH

Overview

BRUSH 1.5 X .75 X2.5 GRADE HH 14-157521 HH
Also known as: 14157525182201

Specifications

Material: Carbon
Mounting: Holder
Height: 1.500 in
Width: 2.500 in
Depth: 0.750 in
Family / Style: Carbon Brush
Size: HH
Material: Carbon
Height: 1.500 in
Depth: 0.750 in
Size: HH
Mounting: Holder
Width: 2.500 in
Family / Style: Carbon Brush